Beli rubber gasket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  2. ESCO 25A rubber gasket (EPDM)
    Mulai

    Rp119.900

    ESCO 25A rubber gasket (EPDM)
    atribut:
    • Nominal Diameter A: 25
  3. NICHIASU Ebilon Gasket
    Mulai

    Rp52.900

    NICHIASU Ebilon Gasket
    atribut:
    • Thickness (mm): 5
  4. OHNO (OHNO RUBBER INDUSTRIAL) PCV Valve Engine Automotive Gasket (Packing Mesin)
    Mulai

    Rp209.900

    OHNO (OHNO RUBBER INDUSTRIAL) PCV Valve Engine Automotive Gasket (Packing Mesin)
    atribut:
    • Main Compatible Genuine Part No.: 11198-58B00, 16294-4A0A0, 90044-80534, E301-13-338A
  5. monotaro Storage Bin Stackable
    Mulai

    Rp34.900

    monotaro Storage Bin Stackable
    Deskripsi:
    There is a groove on the side and can be jointed sideways. It can be stacked vertically using a joint bar. Parts can be easily taken out even when they are stacked. Management is easy because it comes with a name tag.Arrangement of small parts*Do not use for anything other than its intended purpose. * Stacking storage is not possible when not in use.
    atribut:
    • Included Accessories: Four joint sticks, name tags, name tag cover
    • Material: Polypropylene
    • Maximum Number of Stacking: 3
  6. Takagi Exchange Rubber Gasket (Aksesoris Sprinkler)
    Mulai

    Rp50.900

    Takagi Exchange Rubber Gasket (Aksesoris Sprinkler)
    Deskripsi:
    -Replacement parts for nipple parts of water sprinkling products of TAKAGI.-O-ring(P-12)
    atribut:
    • Inner DiameterxOuter Diameter: 11.8x16mm
    • Material: EPDM rubber
  7. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  8. MATEX Japan Matex High Pressure Rubber Gasket
    Mulai

    Rp119.900

    MATEX Japan Matex High Pressure Rubber Gasket
    Deskripsi:
    -This product has better heat life than other rubber products of the same material and has an electric insulation performance comparable to that of PTFE. -General industrial flange gaskets and gaskets for sea water line piping and instruments.
    atribut:
    • Thickness (mm): 1.50
    • Working Pressure: 10K
    • Material: Rubber (EPT)
    • Pressure Limitation: 3MPa
    • Working Temperature Range: -47 to 150°C
  9. Voller Tombo Fitting 1000 (Sambungan Pipa)
    Mulai

    Rp169.900

    Voller Tombo Fitting 1000 (Sambungan Pipa)
    Deskripsi:
    GASKET TOMBO 1000 Asbestos tombo 1000, Bahan kualitas tinggi tahan minyak, Terdiri dari serat asbes chrysotile dan NBR, Cocok digunakan dalam aplikasi dengan minyak panas dan cairan thermal.
    atribut:
    • Size (mm): 1270x1270
  10. ESCO 50A rubber gasket (NBR)
    Mulai

    Rp59.900

    ESCO 50A rubber gasket (NBR)
    atribut:
    • Nominal Diameter A: 50
  11. Aditech Manager Office Desk (Meja Kantor)
    Mulai

    Rp1.599.900

    Aditech Manager Office Desk (Meja Kantor)
    Deskripsi:
    Ternyata, karakter desain sebuah meja kantor bisa dipengaruhi oleh bentuk kaki, lho! Sebagai contohnya, meja berkonsep modern ini, dihiasi oleh kaki yang ramping, berdesain minimalis, dengan material yang juga tepat.
  12. Daiko Epdm Gasket
    Mulai

    Rp39.900

    Daiko Epdm Gasket
    atribut:
    • Thickness (mm): 3
    • Working Temperature Range: -40degrees to 100degrees
  13. SEKISUI EPDM-Gasket
    Mulai

    Rp53.900

    SEKISUI EPDM-Gasket
    Deskripsi:
    -Packing made of rubber(EPDM)with excellent corrosion resistance.-This flange can be used safely with high water pressure in acidic or alkaline chemical, as well as sea water without corroding.-Has a high sealability with double round protrusion r
    atribut:
    • Thickness (mm): 3
  14. AK NBR Rubber
    Mulai

    Rp309.900

    AK NBR Rubber
    Deskripsi:
    -A rubber excellent in oil resistance and wear resistance. (No weather resistance.) -Industrial packing, gasket.
  15. Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220
    Mulai

    Rp199.900

    Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220
    Deskripsi:
    Flange SS304 JIS 10K adalah komponen berkualitas tinggi yang dirancang untuk memenuhi standar Jepang (JIS). Terbuat dari material stainless steel 304 (SS304), flange ini memiliki ketahanan korosi yang sangat baik, menjadikannya pilihan ideal untuk aplikasi di berbagai industri, termasuk konstruksi, manufaktur, dan sistem perpipaan.
    atribut:
    • Standard: Japanese Standard JIS B2220
  16. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
Daftar Harga rubber gasket Terbaru October 2026
Non Brand Rubber Gasket (Sil Gasket)Rp10.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
ESCO 25A rubber gasket (EPDM)Rp119.900
NICHIASU Ebilon GasketRp52.900
OHNO (OHNO RUBBER INDUSTRIAL) PCV Valve Engine Automotive Gasket (Packing Mesin)Rp209.900
monotaro Storage Bin StackableRp34.900
TOYOX Gasket Ethylene Propylene (Rubber EPDM) (Sil Gasket)Rp119.900
TOYOX Gasket Teflon (PTFE) Solid (Sil Gasket)Rp489.900
Takagi Exchange Rubber Gasket (Aksesoris Sprinkler)Rp50.900
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)